Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ CarboBlack Packed Columns (On CarboBlack C): 0.19% Picric Acid
Shop All Restek Corporation Products

Click to view available options
For Use With (Equipment):
General
Hewlett Packard
PE 900-3920
PE Auto system
Varian 3700
Description
- CarboBlack C support can hold up to a 1% loading of a nonsilicone liquid phase
- CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
- CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
- Special alcoholic beverage loadings are available
- Mesh Size: 80/100
Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500.
Specifications
Specifications
| Max. Temperature | 125°C |
| For Use With (Application) | GC |
| Length (Metric) | 2 m |
| Material | SilcoSmooth™ |
| Packing Material | CarboBlack C |
| Mesh Size | 80/100 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.1 mm |
| Stationary Phase | 0.19% Picric Acid |
| For Use With (Equipment) | General |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction