Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Chromosorb Packed Columns: 10% TCEP
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
2.4 m
2.5 m
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
Configured for PE Auto system
General Configuration
PE 900-3920, Sigma 1,2,3
Varian 3700, Vista Series FID
Material:
SilcoSmooth™
Stainless Steel
Description
- Stainless-steel tubing
- Mesh: 100/120 Chromosorb PAW
- O.D.: 0.125 in.
Column Configuration Key: General - General Configuration
Specifications
Specifications
Max. Temperature | 175°C |
For Use With (Application) | GC |
Temperature Range | 0°C to 175°C |
Length (Metric) | 2.5 m |
Material | SilcoSmooth™ |
Packing Material | Chromosorb |
Mesh Size | 100/120 |
Diameter (Metric) Inner | 2 mm |
Diameter (Metric) Outer | 3.1 mm |
Stationary Phase | 10% TCEP |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction