Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ferrules for M4 Fittings
SDP

Catalog No. p-2331105 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Inside:
0.3 mm
0.4 mm
0.5 mm
0.8 mm
Quantity:
10/Pk.
2/Pk.

For QCQ Thermo™ Finnigan™ 8000 and Trace™ 2000 columns

  • 100% graphite
  • Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors
  • Designed to seat securely in a variety of chromatography tube and pipe fittings
  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges that conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Specifications

Temperature (Metric) Max 450°C
Type Ferrule
For Use With (Equipment) M4 Fittings for QCQ Thermo Finnigan 8000 and TRACE 2000 Columns
Material Graphite
Quantity 10/Pk.
Includes 10/Pk.
Diameter (Metric) Inside 0.4 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.