Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ GRAPHPACK 3D/2 Ferrules
Shop All Restek Corporation Products

Click to view available options
For Use With (Equipment):
0.25 mm I.D. Column
Diameter (Metric) Inside:
0.04 cm
Description
GRAPHPACK technology provides a complete system that quickly and reliably makes a leak-tight, low-dead-volume connection. The central component is a metal-jacketed graphite ferrule.
Specifications
Specifications
| Material | Graphite |
| For Use With (Equipment) | 0.25 mm I.D. Column |
| Diameter (English) Inside | 0.015 in. |
| Type | Graphpack 3D/2 Ferrule |
| Diameter (Metric) Inside | 0.04 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction