Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Hamilton Autosampler Syringes for Thermo Finnigan/CTC/LEAP GCs
SDP

Catalog No. p-3181316 Shop All Restek Corporation Products
Click to view available options
Needle Gauge:
25s G
26s G
Needle Point Style:
Bevel
Cone

For Thermo Scientific GCs.

  • Meets critical autosampler performance needs
  • Needle point styles withstands multiple, rapid injections through a septum
  • Volume: 10μL

Specifications

Needle Gauge 25s G
Length (English) Needle 2 in.
Product Type Autosampler Syringe
Model 701 SN
Needle Point Number 2
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Bevel
For Use With (Equipment) Thermo GCs
Connection Type Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.