Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Basic Organic Analysis for Agilent™ GCs: Gooseneck Splitless
Shop All Restek Corporation Products

Click to view available options
Quantity:
25/Pk.
5/Pk.
Packing Material:
Base Deactivated Wool
No Wool
Description
Gooseneck splitless design.
Base-deactivation process:
- Bonds basic functional groups to the analytical surface to reduce adsorption and priming effects
- I.D. 4mm
- Improves peak shape, response and reproducibility when compared to standard deactivation
- Base-deactivated wool prevents the vaporized sample from contacting the adsorptive hot metal inlet disc surface
Specifications
Specifications
Packing Material | Base Deactivated Wool |
Product Type | Gooseneck Splitless Single Taper Inlet Liner |
Length (Metric) | 7.85 cm |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction