Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection - Siltek Cyclo Double Gooseneck
Shop All Restek Corporation Products

Click to view available options
Quantity:
25/Pk.
5/Pk.
Deactivation:
Intermediate Polarity Deactivation
Description
- Trace, active samples >2μL
- Geometry: Cyclo Double Taper
- Material: Borosilicate Glass
- Deactivation: Siltek
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
Specifications
Deactivation | Intermediate Polarity Deactivation |
Length (Metric) | 7.85 cm |
Product Type | Siltek Cyclo Double Taper Gooseneck Inlet Liner |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction