Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection—Siltek™ Gooseneck Splitless
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.2 cm
0.4 cm
Quantity:
25/Pk.
5/Pk.
Description
- Compatible with Agilent™/Finnigan columns
- Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
- Include a Siltek—deactivated surface offer high temperature stability, extreme durability, and low bleed for minimized breakdown and better sample recovery
Specifications
Specifications
| Length (Metric) | 7.85 cm |
| Product Type | Siltek Single Gooseneck Splitless Inlet Liner |
| Quantity | 25/Pk. |
| Diameter (Metric) Inner | 0.2 cm |
| Diameter (Metric) Outer | 0.65 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction