Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection—Siltek™ Gooseneck Splitless

Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems
$263.00
Specifications
Length (Metric) | 7.85 cm |
---|---|
Product Type | Siltek Single Gooseneck Splitless Inlet Liner |
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Liner Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Quantity | Price | Quantity & Availability | ||||
06-717-983
![]() |
Restek™
20796214 |
0.2 cm | 5/Pk. |
Pack of 5 for $263.00
|
|
||||
06-717-991
![]() |
Restek™
20797214.25 |
0.2 cm | 25/Pk. | N/A | N/A | N/A | |||
06-717-998
![]() |
Restek™
20799214 |
0.4 cm | 5/Pk. | N/A | N/A | N/A | |||
Description
- Compatible with Agilent™/Finnigan columns
- Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
- Include a Siltek—deactivated surface offer high temperature stability, extreme durability, and low bleed for minimized breakdown and better sample recovery
Specifications
7.85 cm | |
0.65 cm | |
Borosilicate Glass |
Siltek Single Gooseneck Splitless Inlet Liner | |
Agilent GCs Equipped with Split/Splitless Inlets |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title