Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Instrument-Grade Stainless Steel Tubing
SDP

Catalog No. 06711612 Shop All Restek Corporation Products
Click to view available options
Diameter (English) Inner:
0.01 in.
0.02 in.
0.03 in.
0.04 in.
0.21 in.
Diameter (English) Outer:
0.0625 in.
0.25 in.
Overall Length (English):
>100 ft.
25 ft.

Used for providing carrier, fuel, make-up, or auxiliary gases to laboratory instruments.

  • Material: Instrument-grade 304 grade stainless steel

Order Info

Maximum continuous lengths are: 2000 ft. (1/16 in. OD) and 750 ft. (1/4 in. OD). The availability of long lengths is subject to inventory constraints. Lead times may vary depending on the continuous length needed. Please inquire before ordering.

Specifications

Type Welded/Drawn Tubing
For Use With (Application) For Providing Carrier, Fuel, Make-up or Auxiliary Gases to Laboratory Instruments
Diameter (English) Inner 0.02 in.
Diameter (English) Outer 0.0625 in.
Diameter (Metric) Outer 0.158 cm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
Material Stainless Steel (304)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.