Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Liners for APEX for ProSep 800 and ProSep 800 Plus GCs
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.1 cm
0.2 cm
Product Type:
IP Straight Inlet Liner
IP Top Taper Inlet Liner
Description
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- OD: 6mm
- Length: 243mm
Specifications
Specifications
Product Type | IP Top Taper Inlet Liner |
Length (Metric) | 24.3 cm |
Quantity | Each |
Diameter (Metric) Inner | 0.2 cm |
Diameter (Metric) Outer | 0.6 cm |
For Use With (Equipment) | APEX ProSep 800 and ProSep 800 Plus Inlets |
Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction