Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Molecular Sieve Packed Columns: Stainless-Steel Tubing
Shop All Restek Corporation Products

Click to view available options
Packing Material:
Mole Sieve 13X
Mole Sieve 5Å
Mesh Size:
60/80
80/100
For Use With (Equipment):
Agilent
General
PE Auto System 8300, 8400, 8700, 80/100 Mesh
Varian
Description
- Excellent batch-to-batch reproducibility
- Preactivated and ready to use
Order Info
Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.
Specifications
Specifications
For Use With (Equipment) | Agilent |
Stationary Phase | Mole Sieve 13X |
For Use With (Application) | GC |
Length (Metric) | 1.8 m |
Material | Stainless Steel |
Packing Material | Mole Sieve 13X |
Mesh Size | 60/80 |
Diameter (Metric) Inner | 2.1 mm |
Diameter (Metric) Outer | 3.17 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction