Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-5 Capillary Columns, 30 m
SDP

Catalog No. 06713591 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.28 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
3 μm

Low-polarity phase Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

  • Tight monomodal distribution and extremely low bleed
  • Equivalent to USP G27, G36 phases

Specifications

Stationary Phase Mxt™-5
USP Type G27, G36
Diameter (Metric) Inner 0.28 mm
Max. Temperature 445°C
For Use With (Application) Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Temperature Range -60°C to +430°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low polar
Coating Siltek™
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.