Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-50 Silcosteel Capillary Columns: 0.53mm
SDP

Catalog No. 06713758 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
15 m
30 m
60 m
Film Thickness:
0.83 μm
1 μm
1.5 μm
Particle Size:
0.83 μm
1 μm
1.5 μm
Temperature Range:
0°C to 250/280°C
0°C to 260/280°C
0°C to 270/300°C

General-purpose columns for pesticides, herbicides, rosin acids, phthalate esters, and sterols.

  • Midpolarity phase
  • Crossbond phenyl methyl polysiloxane
  • Siltek treated
  • Equivalent to USP G3 phase
  • Temperature Range: 0° to 300°C
  • Standard coil diameter: 4.5 in.

Order Info

Custom lengths and film thicknesses available.

Specifications

Stationary Phase 100% Methylphenyl Polysiloxane
USP Type G3
Diameter (Metric) Inner 0.53 mm
Max. Temperature 445°C
For Use With (Application) Pesticide Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Triglyceride Analysis, Sterols Analysis
Particle Size 1 μm
Temperature Range 0°C to 260/280°C
Film Thickness 1 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Mxt™-50
Polarity Mid polar
Coating Siltek™
Includes 3.5 in. Coil
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.