Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-65TG Silcosteel Capillary Columns
SDP

Catalog No. p-3214285 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm

Siltek™-treated stainless steel

  • High polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • Application-specific columns, specially tested for triglycerides
  • Stable to 370°C (698°F)
  • Particle size: 0.10μm
  • Temp. Limits: 20°C to 370°C (68°F to 698°F)

Specifications

Stationary Phase Mxt™-65TG
Diameter (Metric) Inner 0.25 mm
Max. Temperature 445°C
For Use With (Application) Triglyceride Analysis
Particle Size 0.1 μm
Temperature Range 20°C to 370°C
Film Thickness 0.1 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity High polar
Coating Siltek™
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.