Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT™-65TG Silcosteel Capillary Columns
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Description
- High polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- Application-specific columns, specially tested for triglycerides
- Stable to 370°C (698°F)
- Particle size: 0.10μm
- Temp. Limits: 20°C to 370°C (68°F to 698°F)
Specifications
Specifications
| Stationary Phase | 65% Diphenyl/35% Dimethyl Polysiloxane |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature | 445°C |
| For Use With (Application) | Triglyceride Analysis |
| Particle Size | 0.1 μm |
| Temperature Range | 20°C to 370°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Packing Material | Mxt™-65TG |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction