Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT Low-Dead-Volume Connector Kits for Metal Columns
SDP

Catalog No. p-3186822 Shop All Restek Corporation Products
Click to view available options
For Use With:
For 0.28 mm I.D. Tubing
For 0.53 mm I.D. Tubing
Diameter (Metric) Inner:
0.28 mm
0.53 mm

Catalog No. 06-710-605

Supplier: Restek™ 20394

Only null left
Add to Cart
Add to Cart

Connect a guard column/transfer line to an MXT stainless steel column.

  • Low thermal mass tracks rapid oven temperature programming
  • Stainless steel ferrules and nuts
  • Siltek treated to make them inert to active compounds
  • Can be used at temperatures up to 430°C without degrading the deactivated layer
  • Includes MXT union, two 1/32 in. ferrules and nuts

Specifications

Type Connector
Diameter (Metric) Inner 0.53 mm
Includes MXT union, two 1/32 in. ferrules and nuts
For Use With For 0.53 mm I.D. Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.