Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ One-Piece Fused Silica Adaptor Ferrule
Shop All Restek Corporation Products

Click to view available options
For Use With (Equipment):
Valco Adaptor Ferrule
Description
Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.
Specifications
Specifications
| Material | Valcon Polyimide, Fused Silica |
| For Use With (Equipment) | Valco Adaptor Ferrule |
| Temperature (English) Max. | 662°F |
| Size (English) | 0.0312 in. |
| Temperature (Metric) Max | 350°C |
| Size (Metric) | 0.079 cm |
| Type | Valco Adaptor Ferrule |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction