Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB Aqueous C18 HPLC Prep Columns
SDP

Catalog No. 06722182 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-182 50 mm 10 mm
06-722-185 100 mm 10 mm
06-722-186 100 mm 21.2 mm
06-722-187 100 mm 30 mm
06-722-183 50 mm 21.2 mm
06-722-189 150 mm 21.2 mm
06-722-184 50 mm 30 mm
06-722-191 250 mm 10 mm
06-722-193 250 mm 30 mm
06-722-188 150 mm 10 mm
06-722-192 250 mm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-722-182 Supplier Restek™ Supplier No. 9418557

Highly selective phase for polar analytes. Compatible with highly aqueous (up to 100%) mobile phases.

  • pH range: 2.5 to 8
  • Temperature limit: 80 °C
  • Particle size: 5μm

Specifications

Column Chemistry Octadecyl Silane chemically bonded to porous Silica or Ceramic microparticles
Column Format Preparative Column
Diameter (Metric) 10 mm
Film Thickness 5 μm
Functionality/Interaction Type Dispersive interaction with Additional Hydrogen Bonding
Hydrophobicity Yes
Length (Metric) 50 mm
Ligand Type Proprietary polar modified and functionally bonded C18
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar
Pore Size 140 Å
Quantity 1 Ea.
Surface Area 150 m²/g
Temperature 80°C
USP Type L1
Stationary Phase aQ C18
Packing Material Silica
Carbon Load 6%
Column Type Reversed Phase
Phase Reversed Phase
Technique Reverse Phase HPLC
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.