Learn More
Description
- pH range: 2.5 to 8
- Temperature limit: 80 °C
- Particle size: 5μm
Specifications
Specifications
| Column Chemistry | Octadecyl Silane chemically bonded to porous Silica or Ceramic microparticles |
| Column Format | Preparative Column |
| Diameter (Metric) | 30 mm |
| Film Thickness | 5 μm |
| Functionality/Interaction Type | Dispersive interaction with Additional Hydrogen Bonding |
| Hydrophobicity | Yes |
| Length (Metric) | 250 mm |
| Ligand Type | Proprietary polar modified and functionally bonded C18 |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
