Learn More
Restek™ Pinnacle™ DB Biphenyl HPLC Prep Columns, 5um Particle Size
Shop All Restek Corporation Products

Description
Specifications
Specifications
| Column Chemistry | Phenyl groups |
| Column Format | Preparative Column |
| Diameter (Metric) | 21.2 mm |
| Film Thickness | 5 μm |
| For Use With | For Aromatic and Unsaturated Compounds |
| Functionality/Interaction Type | Pi-Pi |
| Hydrophobicity | Yes |
| Length (Metric) | 250 mm |
| Ligand Type | Biphenyl |
| Particle Shape | Spherical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.