Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB C18 Prep Columns, 5um Particle Size
SDP

Catalog No. 06722314 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-314 150 mm 10 mm
06-722-318 100 mm 10 mm
06-722-319 100 mm 21.2 mm
06-722-320 100 mm 30 mm
06-722-315 150 mm 10 mm
06-722-316 50 mm 21.2 mm
06-722-317 50 mm 30 mm
06-722-321 150 mm 21.2 mm
06-722-322 150 mm 30 mm
06-722-324 250 mm 21.2 mm
06-722-323 250 mm 10 mm
06-722-325 250 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-722-314 Supplier Restek™ Supplier No. 9414567

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Restek analytical columns make it easy to scale up your separations.

  • Endcapped
  • Popular bonded phases
  • pH range: 2.5 to 8
  • Particle size: 5μm

Specifications

Column Chemistry Octadecyl Silane
Column Format Preparative Column
Diameter (Metric) 10 mm
Film Thickness 5 μm
Hydrophobicity Yes
Length (Metric) 150 mm
Ligand Type Monomeric C18
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar
Pore Size 140 Å
Quantity 1 Ea.
Surface Area 150 m²/g
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Silica
Technique Alkyl stationary phase
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.