Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB C8 HPLC Prep Columns
SDP

Catalog No. 06722177 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-177 150 mm 21.2 mm
06-722-173 100 mm 10 mm
06-722-174 100 mm 21.2 mm
06-722-175 100 mm 30 mm
06-722-170 50 mm 10 mm
06-722-171 50 mm 21.2 mm
06-722-172 50 mm 30 mm
06-722-176 150 mm 10 mm
06-722-178 150 mm 30 mm
06-722-179 250 mm 10 mm
06-722-180 250 mm 21.2 mm
06-722-181 250 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-722-177 Supplier Restek™ Supplier No. 9413568

Restek analytical columns make it easy to scale up your separations.

  • Endcapped
  • Popular bonded phases
  • pH range: 2.5 to 8
  • Particle size: 5μm

Specifications

Column Chemistry Octylsilane chemically bonded to totally porous Silica particles
Column Format Preparative Column
Diameter (Metric) 21.2 mm
Film Thickness 5 μm
Functionality/Interaction Type Dispersive interaction
Length (Metric) 150 mm
Ligand Type Monomeric C8
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 140 Å
Quantity 1 Ea.
Surface Area 150 m²/g
Temperature 80°C
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 6%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.