Learn More
Description
- Endcapped
- Popular bonded phases
- pH range: 2.5 to 8
- Particle size: 5μm
Specifications
Specifications
| Column Chemistry | Octylsilane chemically bonded to totally porous Silica particles |
| Column Format | Preparative Column |
| Diameter (Metric) | 30 mm |
| Film Thickness | 5 μm |
| Functionality/Interaction Type | Dispersive interaction |
| Length (Metric) | 150 mm |
| Ligand Type | Monomeric C8 |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
