Learn More
Restek™ Pinnacle™ DB C8 Specialty/Application Specific HPLC Column, 5 μm
Shop All Restek Corporation Products

Description
C8 is a conventional monomeric octylsilane column offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape. C8 is suitable for a wide range of compounds from acidic through slightly basic.
- Particle Size: 5μm, spherical
- Pore Size: 140 angstrom
- Carbon Load: 6%
- End-Cap: yes
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L7
- Phase Category: C8, octylsilane
- Ligand Type: monomeric C8
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| Flow Rate | 1 mL/min |
| For Use With | Analysis of Basic Compounds or Bases Mixed with Acids/Neutrals |
| Length (Metric) | 200 mm |
| Ligand Type | Monomeric C8 |
| Max. Pressure | 4000 psi (275 bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 10 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.