Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB C8 Specialty/Application Specific HPLC Column, 5 μm
SDP

Catalog No. 06728389 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-728-389 30 mm 4.6 mm
06-728-371 100 mm 2.1 mm
06-728-375 100 mm 4.6 mm
06-728-378 200 mm 2.1 mm
06-728-382 200 mm 4.6 mm
06-728-385 30 mm 2.1 mm
06-728-392 50 mm 2.1 mm
06-728-396 50 mm 4.6 mm
06-728-399 150 mm 2.1 mm
06-728-403 150 mm 4.6 mm
06-728-406 250 mm 2.1 mm
06-728-410 250 mm 4.6 mm
06-728-398 150 mm 1 mm
06-728-405 250 mm 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 06-728-389 Supplier Restek™ Supplier No. 9413535
Add to Cart
Add to Cart

Base-deactivated spherical silica optimized for UHPLC stability.

C8 is a conventional monomeric octylsilane column offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape. C8 is suitable for a wide range of compounds from acidic through slightly basic.

  • Particle Size: 5μm, spherical
  • Pore Size: 140 angstrom
  • Carbon Load: 6%
  • End-Cap: yes
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L7
  • Phase Category: C8, octylsilane
  • Ligand Type: monomeric C8

Specifications

Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With Analysis of Basic Compounds or Bases Mixed with Acids/Neutrals
Length (Metric) 30 mm
Ligand Type Monomeric C8
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 10
Pore Size 140 Å
Quantity 5 g
Temperature 80°C
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 6%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique UHPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.