Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB Silica Normal Phase HPLC Column, 5 μm
SDP

Catalog No. 06728490 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-728-490 150 mm 1 mm
06-728-463 100 mm 2.1 mm
06-728-495 150 mm 4.6 mm
06-728-502 250 mm 4.6 mm
06-728-484 50 mm 2.1 mm
06-728-497 250 mm 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-728-490 Supplier Restek™ Supplier No. 9410561

Carbon Load: 4%; Pore Size: 140 Å; Column Phase: Normal Phase

Base-deactivated spherical silica is useful for normal-phase or HILIC separations.

  • Particle Size: 5μm, spherical
  • Pore Size: 140 angstrom
  • Carbon Load: 4%
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L3
  • Phase Category: Bare silica
  • Ligand Type: none

Specifications

Diameter (Metric) 1 mm
Film Thickness 5 μm
Flow Rate 0.05 mL/min
For Use With Normal Phase Separation
Functionality/Interaction Type H Bonding
Length (Metric) 150 mm
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 140 Å
Quantity 5 g
Temperature 80°C
USP Type L3
Stationary Phase Silica
Packing Material Silica
Carbon Load 4%
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Material Stainless Steel
Technique UHPLC
Product Type HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.