Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB Columns with Silica Packing
SDP

Catalog No. p-4705555
Click to view available options
Length (Metric):
50 mm

Base-deactivated spherical silica that is optimized for UHPLC stability.

  • Base-deactivated spherical silica is useful for normal-phase or HILIC separations
  • Particle Size: 1.9μm
  • Pore Size: 140 angstrom
  • I.D.: 2.1mm
  • End-Cap: N/A
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L3
  • Phase Category: bare silica
  • Ligand Type: none

Specifications

Diameter (Metric) 2.1 mm
Flow Rate 0.55 mL/min
Length (Metric) 50 mm
Particle Shape Spherical
Particle Size 1.9 μm
pH 2.5 to 8
Pore Size 140 Å
Surface Area 150 m²/g
Temperature 80°C
USP Type L3
Stationary Phase Silica
Packing Material Silica
Carbon Load 4 to 11%
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.