Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle DB HPLC Prep Columns with Silica Column Packing
SDP

Catalog No. 06722415 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-415 100 mm 30 mm
06-722-414 100 mm 21.2 mm
06-722-413 100 mm 10 mm
06-722-410 50 mm 10 mm
06-722-416 150 mm 10 mm
06-722-412 50 mm 30 mm
06-722-417 150 mm 21.2 mm
06-722-419 250 mm 10 mm
06-722-418 150 mm 30 mm
06-722-420 250 mm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-722-415 Supplier Restek™ Supplier No. 9410519

Restek analytical columns make it easy to scale up your separations.

  • No endcap
  • Popular bonded phases
  • pH range: 2.5 to 8
  • Particle size: 5μm

Specifications

Column Chemistry Porous Silica
Column Format Preparative Column
Diameter (Metric) 30 mm
Film Thickness 5 μm
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 140 Å
Quantity 1 Ea.
Surface Area 150 m²/g
Temperature 80°C
USP Type L3
Stationary Phase Silica
Packing Material Silica
Carbon Load 4 to 11%
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Material Silica
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.