Learn More
Description
- Endcapped
- pH range: 2.5 to 8
- Temperaturelimit: 80deg.C
- Particle size: 5μm
Specifications
Specifications
| Column Chemistry | Spherical, porous Silica the surface of which is covalently modified with Alkyl Amide groups |
| Column Format | Preparative Column |
| Diameter (Metric) | 21.2 mm |
| Film Thickness | 5 μm |
| Functionality/Interaction Type | Dispersive interaction with Additional Hydrogen Bonding |
| Hydrophobicity | No |
| Length (Metric) | 100 mm |
| Ligand Type | Proprietary Polar Functional Embedded Alkyl |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
