Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB IBD HPLC Prep Columns, 5um Particle Size
SDP

Catalog No. 06722346 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-346 150 mm 30 mm
06-722-341 100 mm 10 mm
06-722-343 100 mm 30 mm
06-722-342 100 mm 21.2 mm
06-722-339 50 mm 21.2 mm
06-722-340 50 mm 30 mm
06-722-344 150 mm 10 mm
06-722-345 150 mm 21.2 mm
06-722-347 250 mm 10 mm
06-722-349 250 mm 30 mm
06-722-348 250 mm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-722-346 Supplier Restek™ Supplier No. 9425569

An intrinsically base-deactivated (IBD) phase, containing a polar group within, or intrinsic to, the hydrocarbon bonded phase. Unique selectivity and a high level of base deactivation, while reducing or eliminating the need for mobile phase additives.

  • Endcapped
  • pH range: 2.5 to 8
  • Temperaturelimit: 80deg.C
  • Particle size: 5μm

Specifications

Column Chemistry Spherical, porous Silica the surface of which is covalently modified with Alkyl Amide groups
Column Format Preparative Column
Diameter (Metric) 30 mm
Film Thickness 5 μm
Functionality/Interaction Type Dispersive interaction with Additional Hydrogen Bonding
Hydrophobicity No
Length (Metric) 150 mm
Ligand Type Proprietary Polar Functional Embedded Alkyl
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar and Non Polar
Pore Size 140 Å
Quantity 1 Ea.
Surface Area 150 m²/g
Temperature 80°C
USP Type L68
Stationary Phase IBD (Alkyl Amide)
Packing Material Type B Silica
Carbon Load 4 to 11%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase and HILIC
Technique Normal and Reversed Phase HPLC
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.