Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ DB IBD HPLC Prep Columns, 5um Particle Size

Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
Description
- Endcapped
- pH range: 2.5 to 8
- Temperaturelimit: 80deg.C
- Particle size: 5μm
Specifications
Specifications
Column Chemistry | Spherical, porous Silica the surface of which is covalently modified with Alkyl Amide groups |
Column Format | Preparative Column |
Diameter (Metric) | 10 mm |
Film Thickness | 5 μm |
Functionality/Interaction Type | Dispersive interaction with Additional Hydrogen Bonding |
Hydrophobicity | No |
Length (Metric) | 100 mm |
Ligand Type | Proprietary Polar Functional Embedded Alkyl |
Particle Size | 5 μm |
pH | 2.5 to 8 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction