Learn More
Description
- Solid phase is pentafluorophenyl base with propyl spacer
- Highly base-deactivated for excellent peak shapes for a range of compounds, including nucleosides, nucleotides and halogenated compounds
Specifications
Specifications
| Diameter (Metric) | 30 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Pore Size | 140 Å |
| Temperature | 80°C |
| USP Type | L43 |
| Stationary Phase | PFP Propyl |
| Packing Material | Silica |
| Carbon Load | 6% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
