Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB PFP Propyl HPLC Columns
SDP

Catalog No. 06722334 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
100 m
Diameter (Metric):
10 mm
21.2 mm
30 mm
Particle Size:
5 μm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
06-722-334 150 mm 30 mm 5 μm
06-722-329 100 mm 10 mm 5 μm
06-722-330 100 mm 21.2 mm 5 μm
06-722-331 100 m 30 mm 5 μm
06-722-332 150 mm 30 mm 5 μm
06-722-326 50 mm 10 mm 5 μm
06-722-327 50 mm 21.2 mm 5 μm
06-722-333 150 mm 21.2 mm 5 μm
06-722-336 250 mm 21.2 mm 5 μm
06-722-335 250 mm 10 mm 5 μm
06-722-328 50 mm 30 mm 5 μm
06-722-337 250 mm 30 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-722-334 Supplier Restek™ Supplier No. 9419569

Highly base-deactivated spherical silica

  • Solid phase is pentafluorophenyl base with propyl spacer
  • Highly base-deactivated for excellent peak shapes for a range of compounds, including nucleosides, nucleotides and halogenated compounds

Specifications

Diameter (Metric) 30 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 2.5 to 8
Pore Size 140 Å
Temperature 80°C
USP Type L43
Stationary Phase PFP Propyl
Packing Material Silica
Carbon Load 6%
Column Type HILIC
Endcapped Yes
Phase HILIC
Product Type HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.