Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ II C18 HPLC Columns, 5um Particle Size
SDP

Catalog No. 06717244
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
2.1 mm
4 mm
4.6 mm

Proprietary silica undergoes stringent testing onsite during manufacture, stationary phase bonding, and column packing

  • Exhibit consistent quality and reproducibility
  • Narrower columns with faster flowrates decrease analysis times
  • Fully endcapped
  • Ideal for general-purpose, non-basic compound analysis

Specifications

Diameter (Metric) 4 mm
Film Thickness 5 μm
For Use With Wide Range of Acidic to Neutral Hydrophobic Compounds
Includes Trident™ inlet fitting
Length (Metric) 100 mm
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 110 Å
Quantity 5 g
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 13%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.