Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ II C8 HPLC Columns, 5μm Particle Size
SDP

Catalog No. 06717165
Click to view available options
Length (Metric):
30 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
4 mm
4.6 mm

Carbon Load: 7%; Pore Size: 110 Å; Column Phase: Reversed Phase

  • Provides shorter retention times for hydrophobic compounds, compared to C18 phases
  • Replaces Hypersil™ C8 and Pinnacle C8
  • Fully endcapped
  • Pore size: 110Å
  • Carbon load: 7%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • USP L7

Specifications

Diameter (Metric) 4.6 mm
For Use With Non-Basic Analytes
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 10
Pore Size 110 Å
Temperature 80°C
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.