Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Porapak Q Porous Polymers Packed GC Columns
Shop All Restek Corporation Products

Click to view available options
For Use With (Equipment):
Agilent 5880, 5890, 5987, 6890, 7890
Carlo Erba
General configuration
PerkinElmer Auto System 8300, 8400, 8700, Clarus 500
Shimadzu 14A, 2014
Shimadzu 17A, 2010
Varian 3700, Vista Series, FID
Specifications
Specifications
| Max. Temperature | 250°C |
| Length (Metric) | 2000 mm |
| Material | SilcoSmooth™ Siltek-treated Stainless Steel |
| Packing Material | Porapak Q |
| Mesh Size | 80/100 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.175 mm |
| Type | General |
| Stationary Phase | Porapak Q |
| For Use With (Equipment) | General configuration |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction