Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Porous Polymers Packed Columns with Stainless-Steel Tubing
Shop All Restek Corporation Products

Click to view available options
Packing Material:
HayeSep Q
Porapak Q
Porapak QS
Porapak R
For Use With (Equipment):
Agilent
General
PE Auto system
Perkinelmer Auto SYS
Varian
Description
- Stainless Steel Tubing
- I.D.: 2.1mm
- O.D.: 3.17mm
- Length: 6 ft.
- Mesh Size: 80/100
Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500; Varian - Varian 3700, Vista Series, FID
Specifications
Specifications
| For Use With (Application) | GC |
| Length (Metric) | 1.8 m |
| Material | Stainless Steel |
| Packing Material | HayeSep Q |
| Mesh Size | 80/100 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.17 mm |
| Stationary Phase | Hayesep Q |
| For Use With (Equipment) | Perkinelmer Auto SYS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction