Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Presents SGE SuperfleX Flexible Plunger Syringes
Shop All Restek Corporation Products

Click to view available options
Connection Type:
Fixed
Removable
Model:
10FX
5FX
SK-10FX
SK-10RX
Quantity:
6 Pk.
Ea.
Description
- Needle Gauge: 26
- Needle Point Style: 2
- Needle Length: 50mm
Specifications
Specifications
| Needle Gauge | 26 G |
| Diameter (English) Inner Needle | 0.0102 in. |
| Diameter (Metric) Inner Needle | 0.26 mm |
| Diameter (English) Outer Needle | 0.018 in. |
| Diameter (Metric) Outer Needle | 0.46 mm |
| Length (English) | 2 in. |
| Length (English) Needle | 1.9 in. |
| Length (Metric) | 50 mm |
| Product Type | SGE SuperfleX Flexible Plunger Microliter Syringes |
| Model | SK-10FX |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction