Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ PSS Liners for PerkinElmer
SDP

Catalog No. 06717885 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Inner:
1 mm
1.0 mm
2 mm
2.0 mm

For PerkinElmer GCs equipped with PSS Inlet.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Length: 86.2mm
  • OD: 4.0mm

Specifications

Diameter (Metric) Inner 1 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.