Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Replacement Inlet Cross-Disk Seals for Agilent 6890 GCs
SDP

Catalog No. 06717777 Shop All Restek Corporation Products
Click to view available options
Material:
Gold-plated
Siltek
Packaging Quantity:
10 Pack
2 Pack

Ideal for high-flow split applications >500mL/min. on Agilent 5890 GCs.

  • Siltek treatment provides enhanced inertness versus stainless steel
  • All seals include washers
  • I.D.: 0.8mm

Specifications

Type Seal
Diameter (Metric) Inner 0.8 mm
Packaging Quantity 10 Pack
For Use With Agilent 6890 GCs
Material Siltek
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.