Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RT-2340 NB Capillary Columns
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Description
- Length: 60m (196.85 ft.)
- ID: 0.25mm (0.025 in.)
- df: 0.20μm
Specifications
Specifications
Diameter (Metric) Inner | 0.25 mm |
Length (Metric) | 60 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction