Learn More
Description
- Permethylated beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane
- Length: 30m (98.4 ft.)
- Particle size: 0.25μm
- Maximum temperature: 230°C (446°F)
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
| For Use With (Application) | Gas Chromatography (GC), Pharmaceutical Industry Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 40°C to 230°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Cyclodextrin |
| Packing Material | Rt™-betaDEXm |
| Coating | Fused Silica |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
