Learn More
Restek™ Rt-XLSulfur Packed Columns
Shop All Restek Corporation Products

Description
The packing material for Rt-XLSulfur columns is extensively deactivated for analysis of low ppbv levels of hydrogen sulfide and methyl mercaptan. It is then treated to achieve effective separation of hydrocarbons from sulfur compounds.
- Column and end fittings are Sulfinert treated for maximum inertness
- Maximum temperature: 290°C
- I.D.: 2.0mm
- O.D.: 0.125 in.
- Mesh Size: 100/120
Note
Columns do not include column nuts and ferrules. Optional installation kits can be ordered separately.
Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500; Varian - Varian 3700, Vista Series, FID
Specifications
Specifications
| Max. Temperature | 290°C |
| For Use With (Application) | GC |
| Length (Metric) | 2 m |
| Packing Material | Rt™-XLSulfur |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.17 mm |
| Stationary Phase | Rt™-XLSulfur |
| For Use With (Equipment) | General |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.