Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
105 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.10 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
4 μm
5 μm
7 μm
Quantity:
1/Pk.
6/Pk.
Description
- Long lifetime
- Very low bleed at high operating temperatures
- Equivalent to USP G1, G2, G38 phases
Specifications
Specifications
Stationary Phase | Rtx™-1 |
Diameter (Metric) Inner | 0.53 mm |
Max. Temperature | 340°C |
USP Type | G1, G2, G38 |
For Use With (Application) | Solvent Impurities, PCB Congeners, Simulated Distillation, Arson Accelerants, Gases, Natural Gas Odorants, Sulfur Compounds, Essential Oils, Hydrocarbons, Semivolatiles, Pesticides, Oxygenates Analysis |
Temperature Range | -60°C to +320/340°C |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Polarity | Non polar |
Coating | Fused Silica |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction