Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-1301 Capillary Columns: 30m Length
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
1 μm
1.5 μm
3 μm
Includes:
10m Integra guard column
5m Guard column with Press-Tight
5m Integra guard column
Cage
Cage, 5m Integra Guard Column
N/A
Description
- Low to midpolarity phase; Crossbond™ cyanopropylphenyl dimethyl polysiloxane
- General-purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds
- Temperature range: -20°C to 280°C (-4°F to 536°F)
- Equivalent to USP G43 phase
- Low-bleed even with sensitive detectors such as ECDs and MSDs
Specifications
Specifications
Stationary Phase | Rtx™-1301 |
USP Type | G43 |
Diameter (Metric) Inner | 0.53 mm |
Max. Temperature | 350°C |
For Use With (Application) | Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis |
Particle Size | 3 μm |
Temperature Range | -20°C to +240°C |
Film Thickness | 3 μm |
Length (Metric) | 30 m |
Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction