Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-1701 Capillary Columns - 60m Length
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Temperature Range:
-20°C to +230/250°C
-20°C to +240/260°C
-20°C to +250/270°C
-20°C to +260/280°C
-20°C to +270/280°C
-20°C to +280°C
Description
Rtx-1701 is one of the more popular stationary phases used in capillary GC. The mix of cyano and phenyl functional groups increases the polarity and offers a different elution order relative to less polar Rtx-1 or Rtx-5 columns. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.
- Midpolarity
- Crossbond phase
- Equivalent to USP G46 phase
- Ideal for confirmation analysis in combination with an Rtx-35 or Rtx-5 column
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
Stationary Phase | Rtx™-1701 |
USP Type | G46 |
Diameter (Metric) Inner | 0.53 mm |
Functionality/Interaction Type | Cyano and Phenyl |
Max. Temperature | 350°C |
For Use With (Application) | Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis |
Particle Size | 1.5 μm |
Temperature Range | -20°C to +240/260°C |
Film Thickness | 1.5 μm |
Length (Metric) | 60 m |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction