Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.32mm
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
15 m
30 m
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
Includes:
—
10m Integra guard column
5 in. Cage
5m Integra guard column
Cage, 10m Integra Guard Column
Temperature Range:
-20°C to +240/260°C
-20°C to +260/280°C
-20°C to +270/280°C
-20°C to +280°C
Description
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
- Midpolarity Crossbond™ phase
- Mix of cyano and phenyl functional groups increases polarity
- Temperature range: -20°C to 280°C (-4°F to 536°F)
- Equivalent to USP G46 phase
Specifications
Specifications
| Stationary Phase | Rtx™-1701 |
| Functionality/Interaction Type | Cyano and Phenyl |
| USP Type | G46 |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature | 350°C |
| For Use With (Application) | Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -20°C to +280°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction