Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-225 Capillary Columns
SDP

Catalog No. p-2330589 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm

Similar to DB-225 and HP-225 columns

  • The cyanopropyl-containing phase is slightly less polar than bonded polyethylene glycol (PEG) phases, but it can be used for many of the same applications
  • Increased thermal stability, reduced bleed, and improved inertness
  • Provides a 20°C thermal stability advantage over other 225 Columns due to its unique polymer synthesis technology and proprietary siloxane deactivation
  • For FAMEs, Carbohydrates, Sterols, and Flavor Compounds

Specifications

Stationary Phase Rtx™-225
Diameter (Metric) Inner 0.25 mm
USP Type G7, G19
For Use With (Application) FAMEs, Carbohydrates, Sterols, Flavor Compounds
Temperature Range 40°C to 220/240°C
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Polar
Coating Fused Silica
Quantity 1/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.