Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-2330 Capillary Columns: Standard
SDP

Catalog No. 06709167 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
105 m
15 m
20 m
30 m
40 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
Particle Size:
0.1 μm
0.2 μm

General-purpose columns for cis/trans FAMEs, dioxin isomers

Columns only.

  • Highly polar phase; biscyanopropyl cyanopropylphenyl polysiloxane
  • Temperature range: 0° to 275°C (32° to 527°F)
  • Equivalent to USP G8 and G48 phase

Specifications

Stationary Phase Rtx™-2330
Diameter (Metric) Inner 0.25 mm
USP Type G48
Max. Temperature 350°C
For Use With (Application) Gas Chromatography (GC), cis/trans, Dioxin Isomers Analysis
Particle Size 0.1 μm
Temperature Range 0°C to 260/275°C
Film Thickness 0.1 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity High polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.